TYGON B-44-4X Tubings

Item: CM9AQE
Model: AAA00002
Cross Ref: 2LPX1
Check Availability
In Stock

Get it by Monday, Sep 21

1/16"
  • 1/16"
  • 1/8"
  • 5/32"
  • 3/16"
  • 1/4"
  • 5/16"
  • 3/8"
  • 1/2"
  • 5/8"
  • 3/4"
  • 7/8"
  • 1"
  • 1-1/8"
  • 1-1/4"
  • 1-1/2"
1/8"
  • 1/8"
  • 3/16"
  • 7/32"
  • 1/4"
  • 9/32"
  • 5/16"
  • 3/8"
  • 7/16"
  • 1/2"
  • 9/16"
  • 5/8"
  • 11/16"
  • 3/4"
  • 13/16"
  • 7/8"
  • 1"
  • 1-1/16"
  • 1-1/8"
  • 1-1/4"
  • 1-3/8"
  • 1-1/2"
  • 1-5/8"
  • 2"
$32.93
5% off
$31.28 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Tubing
Application Beverage, Food, Water
Autoclavable Yes
Bend Radius 1/4"
Beverage Food And Water Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Clarity Clear
Color Clear
Elongation 390%
Features Smooth Non Porous Bore
Fitting Compatibility Barbed
Flexibility Flexible
Flow Application Aseptic Filling, Condiment Dispensing, Dairy Processing, Food And Beverage Dispensing, Soft Serve Dispensing, Vitamin And Flavor Concentrate Systems
Food And Beverage Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
For Environment Sanitary
For Fluid Type Beverages
Hardness ShoreA 66
Inside Dia. 1/16"
Jacket Color Clear
Length 50 ft.
Material TPE
Material Trade Name Tygon S3
Material Trade Number B-44-4X
Max. Operating Pressure 60 psi @ 73°F
Max. Operating Temp. 165°F
Max. Pressure 60 psi
Max. Vacuum Pressure 29.9 in. hg
Min. Operating Temp. -32°F
Outside Dia. 1/8"
Overall Length 50 ft.
Peristaltic Pump Compatible Yes
Petroleum Product Compatibility Mineral Oil
Pex Type Not Applicable
Reinforcement Not Reinforced
Resistance Properties Alkali Resistant, Tear Resistant
Sae Or Metric SAE
Stripe Color No Stripe
System Of Measurement Imperial
Temp. -32°F to +165°F
Tensile Strength 2200 psi
Tube Form Coil
Vacuum 29.9 in. hg
Wall Thickness 0.03"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.2655

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies