-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubing |
|---|---|
| Application | Alcohol |
| Bend Radius | 1/2" |
| Clarity | Semi Clear |
| Color | Clear |
| Durometer | 75 |
| Elongation | 850% |
| Features | Low Sorption, Safer Disposal, Smoother Inner Surface |
| Fitting Compatibility | Barbed |
| Flexibility | Flexible |
| Flow Application | Chemical Transfer, Food And Beverage |
| Food And Beverage Compatibility | Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar |
| For Environment | Chemical, Sanitary |
| For Fluid Type | Corrosive Chemicals |
| Hardness | Shore A 75 |
| Inside Dia. | 3/16" |
| Jacket Color | No Jacket |
| Length | 50 ft. |
|---|---|
| Material | TPE |
| Material Trade Name | Tygon |
| Material Trade Number | 2375 |
| Max. Operating Pressure | 30 psi @ 73°F |
| Max. Operating Temp. | 130°F |
| Min. Operating Temp. | -103°F |
| Outside Dia. | 5/16" |
| Overall Length | 50 ft. |
| Peristaltic Pump Compatible | No |
| Reinforcement | Not Reinforced |
| Resistance Properties | Chemical Resistant, Tear Resistant |
| System Of Measurement | Inch |
| Type | Flexible |
| Vacuum | Vacuum Rated |
| Wall Thickness | 0.06" |
| standard | 10/2011/EU, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 METHOD B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA CFR 177.1520, NSF 51, REACH COMPLIANT |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 26.16 |
| HS Code | 3917320050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6 |