TYGON 2001 Chemical Resistant Pump Tubings

Item: CM9AUR
Model: AE300003
Cross Ref: 2DBZ2
Check Availability
In Stock

Get it by Monday, Jul 27

Inside Dia.
$141.33
5% off
$134.26 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Tubing
Application Beverage, Food, Air, Water
Autoclavable Yes
Bend Radius 1/4"
Beverage Food And Water Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Clarity Semi Clear
Color Clear
Elongation 500%
Features Superior Flex Life
Fitting Compatibility Barbed
Flexibility Flexible
Flow Application Analytical Instruments, Chemical Transfer, Condensers, Desiccators, Food And Beverage, Gas And Drain Lines, Incubators, Ink Transfer, Peristaltic Pump, Soap And Detergent Dispensing, Water Purification Lines
Food And Beverage Compatibility Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
For Environment Chemical
For Fluid Type Beverages, Detergent
Hardness Shore A 69
Inside Dia. 1/16"
Jacket Color Clear
Length 50 ft.
Material TPE
Material Trade Name Versilon
Material Trade Number 2001
Max. Operating Pressure 45 psi @ 73°F
Max. Operating Temp. 135°F
Max. Pressure 45 psi
Max. Vacuum Pressure 29.9 in. hg
Min. Operating Temp. -108°F
Outside Dia. 3/16"
Overall Length 50 ft.
Peristaltic Pump Compatible Yes
Pex Type Not Applicable
Reinforcement Not Reinforced
Resistance Properties Chemical Resistant, Tear Resistant, Temperature Resistant
Stripe Color No Stripe
System Of Measurement Imperial
Temp. -108°F to +135°F
Tube Form Coil
Type Plasticizer Free
Vacuum 29.9 in. hg , Vacuum Rated
Wall Thickness 0.06"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.3375

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies