TRITAN SAP Series Pillow Block Bearings

Item: AH7JVL
Model: SAP202-10G
Cross Ref: 36UX87
Check Availability
In Stock

Get it by Monday, Sep 21

Bore Dia.
$59.32
13% off
$51.61 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pillow Block Bearing
Base Height 0.551"
Base Width 1.259"
Bearing Housing Material Type Cast Iron
Bearing Insert Material Alloy, Steel
Bearing Insert Type Radial Ball
Bearing Material Grade Grade 52100
Bolt Size 3/8"
Bore Dia. 5/8"
Bore Type Cylindrical
Center Height 1 11/64"
Closure Double Sealed
Closure Type Double Sealed
Dynamic Load Capacity 2158 lbs.
Dynamic Radial Load Capacity 2158 lbf.
Expansion Type Fixed
Features Cast Iron Housing - Solid Base, Dual Seals (Type K), Narrow Inner Ring Bearing
Finish Painted
Grade Grade 52100
Housing Material Cast Iron
Housing Material Finish Painted
Insert Finish Chrome Plated
Insert Material Steel
Insert Type Radial Ball
Lock Type Eccentric Locking Collar
Lubricant Material Grease
Lubrication Shell Alvania RL2 Or Nlgi #2 Equivalent
Lubrication Openings Grease Fitting
Max. Temp. 250°F
Min. Temp. -40°F
Mount Hole Center To Center Length 3 39/64"
Mount Hole Center To Center Width 3 47/64"
Mounting Bolt Size M10
Mounting Hole Center To Center 95 mm
Mounting Surface To Shaft Center Two Bolt Base
Mounting Surface To Shaft Center Height 1 11/64"
Mounting Type Bolt Through
No. Of Bolts 2
No. Of Mounting Holes 2
Overall Height 2.244"
Overall Length 4.921"
Overall Width 0.255"
Resistance Properties Corrosion Resistant, Rust Resistant, Wear Resistant
Seal Material Synthetic Rubber
Seal Type Contact
Shaft Locking Type Eccentric Collar
Static Load Capacity 1034 lbs.
Static Radial Load Capacity 1034 lbf.
System Of Measurement Imperial
Temp. -40°F to +250°F

Shipping Information

Height (cm) 5.7
Length (cm) 12.5
Width (cm) 0.65
Country Of Origin CN
Weight (kg) 0.5625

Certifications