TRITAN HCP Series Pillow Block Bearings

Item: AH7JUL
Model: HCP204-12
Cross Ref: 36UX63
Check Availability
In Stock

Get it by Thursday, Oct 15

3/4"
  • 3/4"
  • 1"
  • 1-15/16"
  • 1.187"
  • 1.25"
  • 1.437"
  • 1.5"
  • 1.75"
  • 2"
2880 lb.
  • 2880 lb.
  • 3150 Lb.
  • 4390 lb.
  • 5780 lb.
  • 6630 lb.
  • 7100 lb.
  • 7870 Lb.
  • 9780 lb.
$53.09
13% off
$46.19 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pillow Block Bearing
Base Height 0.551"
Base Width 1.496"
Bearing Housing Material Type Cast Iron
Bolt Size 3/8"
Bore Dia. 3/4"
Bore Type Cylindrical
Center Height 1 19/64"
Closure Type Double Sealed
Dynamic Load Capacity 2880 lbs.
Expansion Type Fixed
Features Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting For Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available On Request, Wide Inner Ring Bearing
Finish Painted
Grade Grade 52100
Housing Material Cast Iron
Housing Material Finish Painted
Insert Finish Chrome Plated
Insert Material Steel
Insert Type Radial Ball
Lock Type Eccentric Locking Collar
Lubricant Material Grease
Lubrication Shell Alvania RL2 Or Nlgi #2 Equivalent
Mount Hole Center To Center Length 3 47/64"
Mount Hole Center To Center Width 3 47/64"
Mounting Hole Center To Center 95 mm
Mounting Surface To Shaft Center Two Bolt Base
No. Of Bolts 2
No. Of Mounting Holes 2
Overall Height 2.559"
Overall Length 5"
Overall Width 1 18/25"
Resistance Properties Corrosion Resistant, Rust Resistant, Wear Resistant
Seal Material Synthetic Rubber
Shaft Locking Type Eccentric Locking Collar
Static Load Capacity 1490 lbs.
System Of Measurement Imperial
Temp. -40°F to +250°F

Shipping Information

Height (cm) 6.5
Length (cm) 12.7
Width (cm) 4.37
Country Of Origin CN
Weight (kg) 0.7695