TIVAR UHMW Sheet Stocks, White

Item: AC3YZY
Model: 2XPY1
Check Availability
In Stock

Get it by Wednesday, Sep 23

0.25"
  • 0.25"
  • 0.375"
  • 0.5"
  • 0.75"
12"
  • 12"
  • 24"
  • 48"
  • 96"
12"
  • 12"
  • 24"
  • 48"
$48.81
5% off
$46.37 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Sheet Stock
Color White
Corrosion And Chemical Resistance Good
Friction Coefficient 0.12
Friction Rating Very Slippery
Grade Enhanced Temperature
Impact Strength No Break
Impact Strength Rating Excellent
Length 12"
Length Tolerance 0" to +0.125"
Machinability Good
Material UHMW Polyethylene
Material Type High Operating Temperature
Max. Temp. 275°F
Min. Temp. -22°F
Nominal Size (merch) 12" x 12"
Operating Temp. -22°F to +275°F
Plastic Clarity Opaque
Plastic Hardness 68D
Plastic Hardness Rating Medium
Plastic Length 12"
Plastic Length Tolerance -0.25" to +-0.25"
Plastic Thickness 0.25"
Plastic Thickness Tolerance -10% to +10%
Plastic Width 12"
Plastic Width Tolerance -0.25" to +0.25"
Shape Sheet
Tensile Strength 6800 psi
Tensile Strength Rating Good
Thickness 1/4"
Thickness Tolerance -0.005" to +0.005"
Uv Resistant No
Water Absorption 0.01%
Water Absorption Rating Excellent
Wear Factor Excellent
Width 12"
Width Tolerance 0" to +0.125"

Shipping Information

Height (cm) 0.76
Length (cm) 30.48
Width (cm) 30.48
HS Code 3920100000
Country Of Origin US
Weight (kg) 0.54