TIVAR UHMW Sheet Stocks, Blue

Item: AC3ZAZ
Model: 2XRA7
Check Availability
In Stock

Get it by Wednesday, Aug 26

12"
  • 12"
  • 24"
  • 48"
  • 96"
12"
  • 12"
  • 24"
  • 48"
0.25"
  • 0.25"
  • 0.375"
  • 0.5"
  • 0.75"
  • 1"
$52.57
5% off
$49.94 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Sheet Stock
Color Blue
Corrosion And Chemical Resistance Good
Friction Coefficient 0.12
Friction Rating Very Slippery
Grade Glass-Filled
Impact Strength No Break
Impact Strength Rating Excellent
Length 12"
Length Tolerance 0" to +0.125"
Machinability Good
Material UHMW Polyethylene
Max. Temp. 180°F
Min. Temp. -22°F
Nominal Size (merch) 12" x 12"
Operating Temp. -22°F to +180°F
Plastic Clarity Opaque
Plastic Hardness 69D
Plastic Hardness Rating Medium
Plastic Length 12"
Plastic Length Tolerance -0.25" to +-0.25"
Plastic Thickness 0.25"
Plastic Thickness Tolerance -10% to +10%
Plastic Width 12"
Plastic Width Tolerance -0.25" to +0.25"
Shape Sheet
Tensile Strength 5800 psi
Tensile Strength Rating Good
Thickness 1/4"
Thickness Tolerance -0.005" to +0.005"
Uv Resistant No
Water Absorption 0.01%
Water Absorption Rating Excellent
Wear Factor Excellent
Width 12"
Width Tolerance 0" to +0.125"

Shipping Information

Height (cm) 0.76
Length (cm) 30.48
Width (cm) 30.48
HS Code 3920100000
Country Of Origin US
Weight (kg) 0.6075