Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubular Infrared Heater Assembly |
|---|---|
| Amps | 10A |
| Height | 4 3/8" |
| Housing Material | Aluminum |
| Includes | Mounting Hardware, Tubular Element |
| Indoor/outdoor | Outdoor |
| Kw | 1.2 kW |
| Length | 18" |
| Mounting Type | Locating Bolts Are Adjustable To Approx 2" From Either End Of Heater Housing Length |
| Number Of Elements | 1 |
|---|---|
| Phase | 1 |
| Power | 1.2 kW |
| Product Type | Tubular Radiant Heater |
| Terminal Housing | NEMA 4 |
| Voltage | 120V |
| Wattage | 1200 W |
| Width | 2 1/4" |
| standard | ELEMENT IS CSA, ELEMENT IS UL RECOGNIZED |
| Height (cm) | 11.11 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 9.37 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.04 |
