TEMPCO TKZ Series Analog Temperature Controllers

Item: AC8HWE
Model: TKZ10201
Cross Ref: 3AGA2
Check Availability
In Stock

Get it by Thursday, Sep 24

J
  • J
  • K
32 Degrees to 500 Degrees F
  • 32 Degrees to 500 Degrees F
  • 32 Degrees to 1000 Degrees F
$357.64 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Temperature Controller
Alarms No Alarm
Amps 0.042A
Control Mode On/Off
Depth 1.45"
Digital/analog Analog
Din Type Encapsulated Pcb
Display Type Analog
Hysteresis
Input Voltage 120/240V AC
Length 4.38"
Length (straight Wireway) 4.38"
Output (1) Relay-30A
Overall Height 3"
Overall Length 4 3/8"
Overall Width 3"
Power Consumption 5 VA
Product Type Temperature Controller
Sensor Type J
Series TKZ Series
Switch Function SPST, NO
Temp. 32°F to 500°F
Type Analog
Width 3.06"

Shipping Information

Height (cm) 3.68
Length (cm) 11.13
Width (cm) 7.77
HS Code 9032896025
Country Of Origin US
Weight (kg) 0.36

Certifications