-
Select Country
- Source Now
Get it by May 1, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Thermostat |
|---|---|
| Application | Heat Only |
| Color | Silver |
| Contact Rating Resistive @ 120v | 13.75A |
| Contact Rating Resistive @ 240v | 6.87A |
| Control Range | 50°F to 249°F |
| Control Type | Adjustable Screw |
| Dial Configuration | Numeric |
| Electrical Connection Type | Screw Terminal |
| Enclosure Material | Stainless Steel |
| Enclosure Type | Stainless Steel |
| Full Load Amps @ 120v | 13.75A |
| Full Load Amps @ 240v Ac | 6.87A |
| Height | 0.812" |
| Includes | #6-32 Screws For Wiring To Unit |
| Inductive Amps @ 120v | 13.75A |
| Inductive Amps @ 240v | 6.87A |
| Material | Steel |
| Maximum Control Temperature | 249°F |
| Maximum Operating Temperature | 249°F |
| Minimum Control Temperature | 50°F |
|---|---|
| Minimum Operating Temperature | 50°F |
| Mounting Type | Surface Mount |
| Number Of Poles | 1 |
| Number Of Switches | 1 |
| Overall Height | 3/4" |
| Overall Length | 2 9/16" |
| Overall Width | 5/8" |
| Resistive Amps @ 208v Ac | 7.93A |
| Sensor Type | Bonded Bi Metal Strip |
| Setpoint Adjustability | Adjustable Setpoint |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| Temp. Sensitivity | -5°F to +5°F |
| Thermostat | Screw Adjustable |
| Thermostat Type | Process Thermostat |
| Voltage | 120/240V AC |
| Voltage Range | 120-240V AC |
| Width | 5/8" |
| standard | CURUS E224645 |
| Height (cm) | 1.91 |
|---|---|
| Length (cm) | 6.51 |
| Width (cm) | 1.59 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.05 |