TEMPCO Screw Plug Immersion Heaters, Steel Screw Plugs

Item: AC3TEM
Model: TSP02204
Cross Ref: 2VYH9
Check Availability
In Stock

Get it by Thursday, Oct 15

60 Degrees to 250 Degrees F
  • 60 Degrees to 250 Degrees F
  • NA
475
  • 475
  • 1000
  • 1500
  • 2000
  • 3000
  • 5000
  • 7500
  • 10000
120V AC
  • 120V AC
  • 240V AC
  • 480V AC
$448.60
5% off
$426.17 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Screw Plug Immersion Heater
Control Range +60°F to +250°F
Enclosure Type NEMA 1
For Use With Non Corrosive Material, Oil Applications
Included Thermostat
Min. Immersion Depth 12 9/16"
Npt 1"
Overall Length 17 5/8"
Phase 1
Screw Plug Material Steel
Sheath Material Steel
Special Information Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
Temp. Control +60°F to +250°F
Voltage 120V AC
Watts 475 W
Watts Density 20.5 W/sq. in.

Shipping Information

Height (cm) 17.78
Length (cm) 44.77
Width (cm) 16.51
HS Code 8516100080
Country Of Origin US
Weight (kg) 3.96