-
Select Country
- Source Now
Get it by Jan 27, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Outdoor Infrared Heater Element |
|---|---|
| For Use With | Mfr. No. Trh50005 |
| Includes | Threaded Bushings |
| Length | 18" |
| Overall Length | 18" |
| Shape | Hairpin Bend |
|---|---|
| Voltage | 120V AC |
| Wattage | 1200 W |
| Wattage Output | 1200 W |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 15.24 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.04 |