TEMPCO Replacement Heating Elements for TRH3 Series Heaters

Item: AC2PBW
Model: THE09137
Cross Ref: 2LRW4
Check Availability
In Stock

Get it by Friday, Nov 20

Watts
Voltage
$104.18
5% off
$98.97 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Indoor Infrared Heater Element
For Use With Mfr. No. Trh30005
Included Locating Ring
Length 18"
Overall Length 18"
Shape Hairpin Bend
Voltage 120V AC
Watts 1200 W
Watts Output 1200 W

Shipping Information

Height (cm) 17.02
Length (cm) 45.72
Width (cm) 16
HS Code 8516900500
Country Of Origin US
Weight (kg) 1.0575
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies