TEMPCO PCT-3000 Series Temperature Controls

Item: AE3TWU
Model: PCT30001
Cross Ref: 5FYN2
Check Availability
In Stock

Get it by Wednesday, Sep 23

Sensor Type
Input Voltage
$1,441.86 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Temperature Control Box
Alarms Audible
Amps 0.083A
Control Mode PID
Depth 8"
Digital/analog Digital
Din Size 1/32
Display Type Digital
Input Voltage 120V AC
Length 11"
Length (straight Wireway) 11"
Max. Temp. 1200°F
Min. Temp. 0°F
Output 15A Relay
Overall Height 5"
Overall Length 11"
Overall Width 7"
Power Consumption 10 VA
Product Type Temperature Controller
Sensor Type J
Series PCT-3000 Series
Temp. 0°F to +1200°F , 0°F to 1200°F
Type Digital
Width 7"

Shipping Information

Height (cm) 20.32
Length (cm) 27.94
Width (cm) 17.78
HS Code 9032896025
Country Of Origin US
Weight (kg) 1.755

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies