TEMPCO PCT-1000 Series Thermostat Controls

Item: AE3TWK
Model: PCT10001
Cross Ref: 5FYL4
Check Availability
In Stock

Get it by Thursday, Oct 15

60 Degrees to 250 Degrees F
  • 60 Degrees to 250 Degrees F
  • 150 Degrees to 550 Degrees F
120
  • 120
  • 240
$536.93
5% off
$510.08 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Temperature Control Box
Alarms No Alarm
Amps 0.125A
Control Mode On/Off
Depth 6"
Digital/analog Analog
Display Type Analog
Hysteresis 4°
Input Voltage 120V AC
Length 14"
Length (straight Wireway) 14"
Max. Temp. 250°F
Min. Temp. 60°F
Output 15A Relay
Overall Height 7"
Overall Length 14"
Overall Width 6"
Power Consumption 15 VA
Product Type Temperature Controller
Sensor Type Bulb
Series PCT-1000 Series
Temp. +60°F to +250°F , 60°F to 250°F
Type Analog
Width 6"

Shipping Information

Height (cm) 15.24
Length (cm) 35.56
Width (cm) 15.24
HS Code 9032896025
Country Of Origin US
Weight (kg) 1.1475

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies