Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Band Heater |
|---|---|
| Amps | 0.83A |
| Features | The Sinuated Formed Element Lends Itself To Lower Temperature And Watt Density Applications Where High Watt Density Construction Is Not Required |
| Heater Voltage | 120V |
| Inside Dia. | 1" |
| Insulation Material | Mica |
| Lead Length | 12" |
| Material | Mica Insulated |
| Max. Temp. | 900°F |
| Temperature Output - Maximum | 900°F |
|---|---|
| Terminals | None |
| Termination | 12" Lead Wire And 10" SS Braid |
| Voltage | 120V |
| Watt Density | 47 sq. in. |
| Wattage | 100 W |
| Width | 1" |
| Width Tolerance | -0.0625" to +0.0625" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 2.54 |
| HS Code | 8419899585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |