TEMPCO Mica Insulated Strip Heaters with Mounting Slots

Item: AC2YZR
Model: MSH02258
Check Availability
In Stock

Get it by Monday, Oct 19

120
  • 120
  • 240
4"
  • 4"
  • 6"
  • 8"
  • 10"
  • 12"
  • 16"
  • 24"
30 sq. in.
  • 30 sq. in.
  • 14 sq. in.
  • 15 sq. in.
  • 16 sq. in.
  • 17 sq. in.
  • 19 sq. in.
  • 22 sq. in.
  • 23 sq. in.
  • 26 sq. in.
  • 28 sq. in.
$78.28 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Insulated Channel Strip Heater
Element Width 1 1/2"
Material Mica
Max. Sheath Temp. 900°F
Mounting Dimensions 3 3/8"
Overall Length 4"
Phase 1
Product Type Mica Insulated Strip Heater
Screw Size 10-32
Sheath Material Steel
Slotted Hole Length 9/32"
Slotted Hole Width 3/8"
Terminal Type Tandem At One End
Terminals Tandem At One End
Voltage 120V
Watts 75 W
Watts Density 30 W/sq. in.

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 3.81
HS Code 8516808000
Country Of Origin US
Weight (kg) 0.0675

Certifications