Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Band Heater |
|---|---|
| Amps | 2.5A |
| Features | Determine The Maximum Operating Temperature |
| Heater Voltage | 120V |
| Inside Dia. | 1 1/2" |
| Insulation Material | Mineral |
| Lead Length | 12" |
| Material | Mineral Insulated Stainless Steel Alloy |
| Max. Temp. | 1400°F |
| Sheath | Mineral Insulated |
| Sheath Material | Stainless Steel Alloy |
|---|---|
| Temperature Output - Maximum | 1400°F |
| Terminals | None |
| Termination | 12" Lead Wire With 10" SS Braid |
| Voltage | 120V |
| Watt Density | 81 sq. in. |
| Wattage | 300 W |
| Width | 1" |
| Width Tolerance | -0.09375" to +0.09375" |
| Height (cm) | 4.45 |
|---|---|
| Length (cm) | 4.45 |
| Width (cm) | 2.54 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.108 |