-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Quartz Heater |
|---|---|
| Amps | 8.7A |
| Color | Clear |
| Connection Type | Terminal Block |
| Dia. | 9/16" |
| Fits Heater Type | Twin Bore Infrared Heaters |
| For Use With | Mfr. No. Cra80024 |
| Heater Mounting Position | Horizontal Burn |
| Length | 35 3/8" |
| Material | Quartz |
|---|---|
| Mounting Position | Horizontal Burn |
| Overall Length | 35 3/8" |
| Power | 2 kW |
| Shape | Linear |
| Voltage | 230V AC |
| Watts | 2000 W |
| Watts Output | 2000 W |
| Height (cm) | 33.78 |
|---|---|
| Length (cm) | 89.85 |
| Width (cm) | 1.43 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |