TEMPCO CRA80024 Radiant Quartz Heater 6824 Btuh 230v | AD9KBP 4TCZ9

TEMPCO Gemini Linear Heater Assemblies

Item: AD9KBP
Model: CRA80024
Cross Ref: 4TCZ9
Check Availability
In Stock

Get it by May 22, Friday

Watts
$684.76
5% off
$650.52 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Electric Radiant Quartz Infrared Heater
Amps @ 1 Phase 9.09A
Btuh Output 6824 btuH
Cord Type Hard Wired
Electric Heater Phase 1
Heater Mounting Type Horizontal Only
Height 3 7/8"
Housing Material Aluminized Steel
Includes Ceramic Terminal Blocks, Heater Elements, Mounting Bolts
Indoor/outdoor Indoor
Indoor/outdoor Usage Indoor Only
Kw 2 kW
Length 36 1/4"
Mounting Type Bolts
Number Of Elements 1
Number Of Lamps 1
Phase 1.0
Product Type Linear Heater Assembly
Voltage 220-240V
Wattage 2000 W
Width 3 1/2"

Shipping Information

Height (cm) 8.89
Length (cm) 90.96
Width (cm) 9.37
HS Code 8516808000
Country Of Origin US
Weight (kg) 4.95