TEMPCO EHT Series Tubular Enclosure Heaters

Item: AD9KAU
Model: EHT00030
Cross Ref: 4TCX7
Check Availability
In Stock

Get it by Tuesday, Aug 25

100
  • 100
  • 150
  • 250
  • 350
  • 500
30 to 150 Degrees F
  • 30 to 150 Degrees F
  • None
120
  • 120
  • 240
$295.93
5% off
$281.13 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Tubular Enclosure Heater
Height 1 9/16"
Lead Length 36"
Length 7"
Mounting Holes On Center 4"
Phase 1
Product Type Enclosure Heater
Thermostat +30°F to +150°F
Voltage 120V AC
Watts 100 W
Width 3 3/4"

Shipping Information

Height (cm) 9.21
Length (cm) 21.27
Width (cm) 3.97
HS Code 8516808000
Country Of Origin US
Weight (kg) 0.5175

Documentation