TEMPCO EHR Series Silicone Rubber Enclosure Heaters

Item: AC2ZAW
Model: EHR00007
Cross Ref: 2PCH8
Check Availability
In Stock

Get it by Tuesday, Oct 20

Opens 60 Degrees F, Closes 40 Degrees F
  • Opens 60 Degrees F, Closes 40 Degrees F
  • Opens 140 Degrees F, Closes 110 Degrees F
  • Opens 180 Degrees F, Closes 150 Degrees F
60
  • 60
  • 120
  • 250
120
  • 120
  • 240
$245.87
5% off
$233.58 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Silicone Rubber Enclosure Heater
Height 1/2"
Included 48 In Leads
Lead Length 48"
Length 6"
Mounting Height 1/2"
Mounting Holes On Center 4"
Phase 1
Product Type Enclosure Heater
Thermostat Closes 40°F, Opens 60°F
Voltage 120V AC
Watts 60 W
Width 2 1/2"

Shipping Information

Height (cm) 1.27
Length (cm) 15.24
Width (cm) 6.35
HS Code 8516290090
Country Of Origin US
Weight (kg) 0.1395

Documentation