TEMPCO Drum Immersion Heaters

Item: AC3TEE
Model: TAT30002
Cross Ref: 2VYH2
Check Availability
In Stock

Get it by Friday, Aug 21

Sheath Material
Watts
$1,007.46
5% off
$957.09 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Drum Immersion Heater
Amps 8.3A
Control Range +60°F to +250°F
Environment Indoor
Features Adjustable Stainless Steel Mounting Bracket, Fist Through The Standard 2" Bung Opening, Ideal For Improving The Flow Of Lard, Tar, Oils And Other High Viscosity Solutions, Only 8" Of Vertical Riser Is Heated
For Container Material Metal
For Container Type Drums
For Drum Capacity 55 gal.
Heated Length From Bottom 8"
Heater Material Stainless Steel
Immersion Length 36"
Included Adjustable Flange, Over Temperature Cutout, Pilot Light
Included Pilot Light Yes
Max. Thermostat Temp. 250°F
Min. Immersion Depth 4"
Min. Thermostat Temp. 60°F
Nema Enclosure Rating 1
Phase 1
Sheath Material Stainless Steel
Special Information Max. Vertical Heated Length From Bottom 8", Pilot Light Indicates Whether Heater Is Cycled On Or Off
Temp. Control +60°F to +250°F
Voltage 115V AC
Watts 1000 W
Watts Density 8.27 W/sq. in.

Shipping Information

Height (cm) 91.44
Length (cm) 49.53
Width (cm) 63.5
HS Code 8516100080
Country Of Origin US
Weight (kg) 6.75