TEMPCO CRR Series E-Mitters

Item: AD9KCJ
Model: CRR00005
Cross Ref: 4TDD1
Check Availability
In Stock

Get it by Tuesday, Oct 20

640 Degrees F
  • 640 Degrees F
  • 400 Degrees F
  • 485 Degrees F
  • 655 Degrees F
  • 670 Degrees F
  • 710 Degrees F
  • 760 Degrees F
  • 950 Degrees F
$38.33
5% off
$36.41 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Screw-in Infrared Heater BuLbs.
Color White
Connection Type E26, Medium Base
Dia. 3"
Fits Heater Type Radiant Process Heaters
For Use With Mfr. No. Crk00016
Heater Mounting Position Horizontal, Vertical Burn
Length 4.141"
Material Ceramic
Overall Length 4 1/4""
Power 0.06 kW
Remarks Metamorphing Rose To Gray Ceramic Emitter
Surface Temp. 640°F
Voltage 120V AC
Watts Output 60 W

Shipping Information

Height (cm) 13.97
Length (cm) 10.8
Width (cm) 7.62
HS Code 8539228040
Country Of Origin US
Weight (kg) 0.2475