-
Select Country
- Source Now
Get it by Apr 28, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ceramic Infrared Heater Element |
|---|---|
| For Use With | CRA10001, CRA10009, CRA10017, CRA10025, CRA10131 |
| Height | 1 3/8" |
| Includes | Ceramic Bead Insulated Wires |
| Length | 9.656" |
| Material | Ceramic |
| Overall Height | 1 3/8" |
| Overall Length | 9 5/8" |
| Overall Width | 2 3/8" |
|---|---|
| Shape | Curved Face |
| Thermocouple Type | Not Applicable |
| Voltage | 240V AC |
| Wattage | 250 W |
| Wattage Output | 250 W |
| Width | 2 3/8" |
| Height (cm) | 3.49 |
|---|---|
| Length (cm) | 24.45 |
| Width (cm) | 6.03 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.29 |