TEMPCO CRA Series Linear Housings / E-Mitters

Item: AC2NZW
Model: CRA10004
Cross Ref: 2LRP2
Check Availability
In Stock

Get it by May 25, Monday

Watts
Length
$336.11
5% off
$319.30 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Linear Infrared Ceramic Heater
Amps 4.17A
Face Temperature 1420°F
Height 3 1/2"
Housing Material Aluminum
Includes 1/2 In Electrical Fittings At Each End, Mounting Hardware
Indoor/outdoor Indoor
Kw 1 kW
Length 10"
Mounting Type Locating Bolts 3/4" From Either End Of Heater Housing Length
Number Of Elements 1
Phase 1
Power 1 kW
Product Type Infrared Heater
Voltage 220-240V
Wattage 1000 W
Width 3 7/8"
standard ELEMENT IS UL RECOGNIZED

Shipping Information

Height (cm) 8.89
Length (cm) 25.4
Width (cm) 9.84
HS Code 8516290090
Country Of Origin US
Weight (kg) 1.71

Documentation

Certifications

ul.png