Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Recessed Pull Handle |
|---|---|
| Color | Black |
| Cutout Depth | 1/32" |
| Cutout Height | 1.844" |
| Cutout Length | 1 27/32" |
| Cutout Width | 3 27/32" |
| Finish | Matte |
| Folding Type | Fixed |
| For Panel Thickness | 0.797" |
| For Surface Thickness - Maximum | 13/16" |
| Grip Length | 3 11/16" |
| Grip Shape | Rectangular |
| Grip Width | 13/16" |
| Handle Shape | Tray |
| Hardware | Not Included |
| Includes Hardware | Hardware Not Included |
| Includes Plate | Plate Included |
|---|---|
| Includes Seals | No |
| Load Rated | No |
| Load Rated (y/n) | Load Rated |
| Material | Plastic |
| Material Family | Plastic |
| Mounting Type | Snap In |
| Overall Length | 3 15/16" |
| Overall Width | 1 1/8" |
| Plate Thickness | 0.016" |
| Product Count | 100 |
| Projection | 1/8" |
| Projection Type | Recessed |
| Screw Size | Not Included |
| standard | NSF CERTIFIED, ROHS COMPLIANT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.01 |