SUGATSUNE Pull Handles, 316 Stainless Steel

Item: AE2DZD
Model: KC-R635/M
Cross Ref: 4WRR4
Check Availability
In Stock

Get it by Tuesday, Oct 20

3.5"
  • 3.5"
  • 4"
  • 5"
Polished
  • Polished
  • Satin
$28.84
5% off
$27.40 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pull Handle
Ansi/bhma Finish Bright Stainless Steel
Color Silver
Finish Mirror
Folding Type Fixed
Grade Grade 316
Grip Dia. 0.188"
Grip Height 1.188"
Grip Length 3 5/16"
Grip Offset 1 3/16"
Grip Shape Oval
Grip Thickness 13/64"
Grip Width 2 3/4"
Handle Shape Bridge
Hardware Included
Included Hardware Hardware Included
Load Rated No
Load Rating Load Rated
Material Stainless Steel
Material Family Stainless Steel
Mounting Hole Center To Center 3 1/2"
Mounting Type Threaded Hole
No. Of Mounting Holes 2
Overall Length 3 3/4"
Overall Width 1/2"
Product Count 20
Product Type Pull Handle
Projection 1 3/16"
Projection Type Non-Recessed
Screw Size #6-32
Thread Depth 3/8"

Shipping Information

Height (cm) 1.27
Length (cm) 10.16
Width (cm) 3.81
HS Code 8302423065
Country Of Origin TW
Weight (kg) 0.045
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies