-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reciprocating Air Saw |
|---|---|
| Average Cfm @ 15 Sec. Run Time | 0.7 CFM |
| Cfm @ Full Load | 1.33 CFM |
| Duty | Industrial |
| Housing Material | Aluminum |
| Min. Hose Size | 1/4" |
| Overall Length | 6 1/8" |
| Required Pressure | 90 psi |
|---|---|
| Stroke Length | 0.219" |
| Strokes Per Minute | 7500 strokes/min. |
| Throttle | Lever |
| Tool Weight | 0.88 lbs. |
| Variable Speed | Yes |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 43.43 |
| Width (cm) | 8.38 |
| HS Code | 8467111080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.56 |