Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Patch Swing Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Body Material | Carbon Steel |
| Check Mechanism | Swing |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 2" |
| Connection Size - Side 2 | 2" |
| Connection Type | FNPSM x FNPSM |
| Connection Type - Side 1 | NPSM |
| Connection Type - Side 2 | Npsm |
| Cracking Pressure | 0 psi |
| Disc Material | Stainless Steel |
| Flow Rate | 100 GPM |
| For Media | Oil |
| Grade | Grade 316 |
| Includes Counterweight | No Counterweight |
| Length | 6.3" |
| Material | Carbon Steel |
| Max. Pressure (cwp) | 3000 psi |
| Max. Pressure (steam) | Not Rated |
|---|---|
| Max. Temp. | 0°F to +280°F |
| Media Temp. Range | 0°F to 280°F |
| Media Temperature Range | 0°F to 280°F |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Operating Temperature - Maximum | 280°F |
| Operating Temperature - Minimum | 0°F |
| Overall Length | 6.3" |
| Pipe Size | 2" |
| Seal Material | FKM |
| Seat Material | Rubber |
| Silent Check | Standard |
| Size | 2" |
| Temp. Range | 0°F to +280°F |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | OP20 Series |
| Valve Ways | 2-Way |
| standard | NACE MR0175 |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 16.26 |
| HS Code | 8481302090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.14 |