SHARPE VALVES SV44834TE002 Globe Valve Class 800 1/4 Inch Fnpt | AB2YBW 1PRK7

SHARPE VALVES Forged Carbon Steel Globe Valve, FNPT

Item: AB2YBW
Model: SV44834TE002
Cross Ref: 1PRK7
Check Availability
In Stock

Get it by May 22, Friday

Pipe Size
$185.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Globe Valve
Body Material Carbon Steel
Bonnet Material Carbon Steel
Bonnet Style Bolted
Class Class 800
Connection Size - Side 1 1/4"
Connection Size - Side 2 1/4"
Connection Type FNPT x FNPT
Disc Material 410 Stainless Steel
Flow Coefficient 2
For Media Steam
Globe Valve Body Type Z-Body
Handle Height 6.53"
Handle Material Carbon Steel
Handle Type Wheel
Inlet To Outlet Length 3.109"
Max. Fluid Temp. 1000°F
Max. Pressure (cwp) 1975 psi
Max. Steam Pressure 720 psi
Max. Water Pressure 1975 psi
Media Temp. Range -20°F to +1000°F
Media Temperature Range -20°F to +1000°F
Overall Length 3.109375"
Seal Material Graphite
Seat Material Stellite
Stem Non Rising
Stem Grade Grade 410
Stem Material Stainless Steel
Stem Type Non Rising
Top Of Handle To Inlet Center 6.531"
Valve Series 4483 Series
standard ASTM A105, BS 5352, NACE MR0175

Shipping Information

Height (cm) 9.4
Length (cm) 17.78
Width (cm) 9.14
HS Code 8481803055
Country Of Origin CN
Weight (kg) 2.31

Certifications

astm.png