SHARPE VALVES Forged Carbon Steel Gate Valve, Socket Weld

Item: AB2YAZ
Model: SV34834SW002
Cross Ref: 1PRH5
Check Availability
In Stock

Get it by Friday, Sep 18

Pipe Size
$137.44
13% off
$119.57 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Gate Valve
Body Material Forged Steel
Bonnet Material Forged Steel
Bonnet Style Bolted
Class Class 800
Coefficient Of Volume 3
Coefficient Of Volume(cv) 3
Connection Gender Side 2 Female
Connection Gender-side 1 Female
Connection Size-side 1 1/4"
Connection Size-side 2 1/4"
Connection Type Socket x Socket
Connection Type-side 1 Socket
Connection Type-side 2 Socket
For Media Steam, Water
Handle Height 5.9"
Handle Material Carbon Steel
Handle Type Wheel
Inlet To Outlet Length 3.109"
Max. Fluid Temp. 850°F
Max. Operating Temp. 400°F
Max. Pressure (cwp) 1975 psi
Max. Steam Pressure 1460 psi
Max. Water Pressure 1975 psi
Media Temp. -20°F to +400°F
Min. Operating Temp. -20°F
Nominal Valve Size 1/4"
Overall Length 3.11"
Pipe Size 1/4"
Seal Material Graphite
Seat Material Stainless Steel
Stem Grade Grade 410
Stem Material 410 Stainless Steel
Stem Type Rising
Top Of Handle To Inlet Center 6 1/2"
Valve Series 3484 Series
Valve Stem Type Rising
Wedge Material 410 Stainless Steel
Wedge Style Solid

Shipping Information

Height (cm) 9.4
Length (cm) 16.51
Width (cm) 9.4
HS Code 8481803055
Country Of Origin CN
Weight (kg) 2.295

Certifications