SHARPE VALVES SV34834TE002 Gate Valve Class 800 1/4 Inch Fnpt | AB2YAQ 1PRG6

SHARPE VALVES Forged Carbon Steel Gate Valve, FNPT

Item: AB2YAQ
Model: SV34834TE002
Cross Ref: 1PRG6
Check Availability
In Stock

Get it by Jun 1, Monday

Pipe Size
$95.23 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Gate Valve
Body Material Forged Steel
Bonnet Material Forged Steel
Bonnet Style Bolted
Class Class 800
Coefficient Of Volume 3
Coefficient Of Volume (cv) 3
Connection Gender - Side 1 Female
Connection Gender - Side 2 Female
Connection Size - Side 1 1/4"
Connection Size - Side 2 1/4"
Connection Type FNPT x FNPT
Connection Type - Side 1 NPT
Connection Type - Side 2 NPT
For Media Steam, Water
Handle Height 5.9"
Handle Material Carbon Steel
Handle Type Wheel
Inlet To Outlet Length 3.109"
Max. Fluid Temp. 850°F
Max. Pressure (cwp) 1975 psi
Max. Steam Pressure 1460 psi
Max. Water Pressure 1975 psi
Media Temp. Range -20°F to +400°F
Media Temperature Range -20°F to +400°F
Nominal Valve Size 1/4"
Operating Temperature - Maximum 400°F
Operating Temperature - Minimum -20°F
Overall Length 3.11"
Pipe Size 1/4"
Seal Material Graphite
Seat Material Stainless Steel
Standards Api 598, Api 602, Nace Mr0175
Stem Grade Grade 410
Stem Material 410 Stainless Steel
Stem Type Rising
Top Of Handle To Inlet Center 6 1/2"
Valve Series 3484 Series
Valve Stem Type Rising
Wedge Material 410 Stainless Steel
Wedge Style Solid

Shipping Information

Height (cm) 8.89
Length (cm) 17.02
Width (cm) 9.65
HS Code 8481803055
Country Of Origin CN
Weight (kg) 2.28

Certifications

astm.png