Get it by Jun 1, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gate Valve |
|---|---|
| Body Material | Stainless Steel |
| Bonnet Material | 316L Stainless Steel |
| Bonnet Style | Bolted |
| Class | Class 800 |
| Coefficient Of Volume | 7 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Steam, Water |
| Grade | Grade 316L |
| Handle Height | 6.3" |
| Handle Type | Wheel |
| Inlet To Outlet Length | 3.156" |
| Max. Fluid Temp. | 850°F |
| Max. Pressure (cwp) | 1120 psi |
| Max. Steam Pressure | 1225 psi |
|---|---|
| Max. Water Pressure | 1600 psi |
| Media Temp. Range | -20°F to +400°F |
| Media Temperature Range | -20°F to +400°F |
| Nominal Valve Size | 1/2" |
| Operating Temperature - Maximum | 400°F |
| Operating Temperature - Minimum | -20°F |
| Overall Length | 3.11" |
| Pipe Size | 1/2" |
| Seal Material | Graphite |
| Seat Material | Stainless Steel |
| Standards | Api 598, Api 602, Nace Mr0175 |
| Stem Grade | Grade 410 |
| Stem Material | 410 Stainless Steel |
| Stem Type | Rising |
| Top Of Handle To Inlet Center | 5 1/8" |
| Valve Series | 3483 Series |
| Valve Stem Type | Rising |
| Wedge Material | 316 Stainless Steel |
| Wedge Style | Solid |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 9.65 |
| HS Code | 8481803055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.18 |