SHARPE VALVES SVOP54DA6RV040 Oil Patch Ball Valve Fnpt 4 In | AC7ZVA 39C412

SHARPE VALVES Ductile Iron Inline Oil Patch Ball Valve, FNPT x FNPT

Item: AC7ZVA
Model: SVOP54DA6RV040
Cross Ref: 39C412
Check Availability
In Stock

Get it by May 19, Tuesday

Pipe Size
$913.70
5% off
$868.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Oil Patch Ball Valve
3-a Compliance Not Rated
Ball Material Stainless Steel
Ball Port Style Standard Port
Ball Valve Product Group Manual
Body Material Ductile Iron
Body Style Inline
Connection Gender - Side 1 Female
Connection Gender - Side 2 Female
Connection Size - Side 1 4"
Connection Size - Side 2 4"
Connection Type FNPT x FNPT
Connection Type - Side 1 NPT
Connection Type - Side 2 NPT
For Media Air, Non-Potable Water, Oil, Steam
Grade Grade 420
Handle Locking Lever
Handle Color Yellow
Handle Length 13 1/2"
Handle Material Ductile Iron
Handle Type Lever Locking
Max. Pressure 1000 psi WOG
Max. Pressure (combustible Gas) Not Rated
Max. Pressure (cwp) 1000 psi
Media Temp. Range 0°F to 450°F
Nominal Valve Size 4"
Overall Length 8.7"
Pipe Size 4"
Port Standard
Port Type Standard
Seal Material FKM
Seat Material PTFE
Stem Grade Grade 420
Stem Material Stainless Steel
Stem Type Blowout Resistant
Temp. Range 0°F to +450°F
Vacuum Service Rating 29 in. hg
Valve Body Style Straight
Valve Construction Two-Piece
standard NACE MR0175

Shipping Information

Height (cm) 22.35
Length (cm) 36.32
Width (cm) 36.32
HS Code 8481803070
Country Of Origin CN
Weight (kg) 18.27