SHARPE VALVES CF8M Stainless Steel Gate Valve, Flange

Item: AB2YAK
Model: SV35116010
Cross Ref: 1PRG1
Check Availability
In Stock

Get it by Monday, Aug 24

Pipe Size
$1,175.14
13% off
$1,022.37 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Gate Valve
Ansi Flange Class Class 150
Body Material 316 Stainless Steel
Bonnet Material Stainless Steel
Bonnet Style Bolted
Class Class 150
Connection Size-side 1 1"
Connection Size-side 2 1"
Connection Type Class 150 Flange
Connection Type-side 1 Flange
Connection Type-side 2 Flange
For Media Steam, Water
Handle Dia. 4.72"
Handle Height 9.21"
Handle Material Ductile Iron
Handle Type Wheel
Inlet To Outlet Length 5"
Max. Fluid Temp. 450°F
Max. Operating Temp. 450°F
Max. Pressure (cwp) 275 psi
Max. Steam Pressure 150 psi
Max. Water Pressure 275 psi
Media Temp. -20°F to +450°F
Min. Operating Temp. -20°F
No. Of Flange Bolt Holes 4
Nominal Valve Size 1"
Overall Length 5"
Pipe Size 1"
Seal Material RPTFE
Seat Material Stainless Steel
Stem Grade Grade 316
Stem Material 316 Stainless Steel
Stem Type Rising
Top Of Handle To Inlet Center 9"
Valve Series 35
Valve Stem Type Rising
Wedge Material CF8M Stainless Steel
Wedge Style Flexible

Shipping Information

Height (cm) 11.68
Length (cm) 25.4
Width (cm) 12.7
HS Code 8481803055
Country Of Origin CN
Weight (kg) 4.77

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies