Get it by May 19, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Carbon Steel |
| Body Style | Inline |
| Coefficient Of Volume | 28 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Socket x Socket |
| Connection Type - Side 1 | Socket |
| Connection Type - Side 2 | Socket |
| For Media | Air, Non-Potable Water |
| Grade | Grade 316 |
| Handle | Locking Lever |
| Handle Color | Yellow |
| Handle Height | 2.38" |
| Handle Length | 5.07" |
| Handle Material | Grade 300 Stainless Steel |
| Handle Type | Lever Locking |
|---|---|
| Max. Pressure | 1000 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 1000 psi |
| Media Temp Range | 0°F to 450°F |
| Nominal Valve Size | 1/2" |
| Number Of Pieces | 3 |
| Overall Length | 2.46" |
| Pipe Size | 1/2" |
| Port | Full |
| Pressure For Water | 1000 psi WOG |
| Seal Material | PTFE |
| Seat Material | Polymer |
| Standards | Mss Sp-110 |
| Stem Grade | Grade 316 |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Temp. Range | 0°F to +450°F |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Style | Straight |
| Valve Construction | Three-Piece |
| Valve Series | 3903 Series |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 9.4 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.45 |