Get it by Jun 1, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Stainless Steel |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Carbon Steel |
| Body Style | Inline |
| Coefficient Of Volume | 32 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1" |
| Connection Size - Side 2 | 1" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Air, Corrosive Chemicals, Non-Potable Water, Steam, Sulfuric Acid |
| Grade | Grade 316 |
| Handle | Locking Lever |
| Handle Color | Yellow |
| Handle Length | 5.79" |
| Handle Material | 300 Stainless Steel, Pvc |
| Handle Type | Lever Locking |
| Included Mounting | Iso 5211 Actuator Mounting Pad |
| Max. Pressure | 1480 psi WOG |
|---|---|
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 1480 psi |
| Max. Pressure (steam) | 350 psi |
| Max. Steam Pressure | 125 psi WSP |
| Media Temp Range | 0°F to 500°F |
| Nominal Valve Size | 1" |
| Number Of Pieces | 3 |
| Overall Length | 3.72" |
| Pipe Size | 1" |
| Port | Standard |
| Pressure For Water | 1480 psi WOG |
| Seal Material | PTFE |
| Seat Material | Polymer |
| Stem Grade | Grade 316 |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Temp. Range | 0°F to +500°F |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Style | Straight |
| Valve Construction | Three-Piece |
| Valve Series | 84 Series |
| standard | API 598, ASME B16.34 |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 8.89 |
| HS Code | 8481803070 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.62 |