-
Select Country
- Source Now
Get it by Jan 22, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Glove Kit |
|---|---|
| Ac Max. Use Voltage | 500V AC |
| Ac Test Voltage | 2500V AC |
| Brand And Series | Salisbury GK0011R |
| Color | Red |
| Cuff Color | Red |
| Cuff Style | Straight |
| Electrical Glove Type | Rubber Electrical-Insulating Gloves With Straight Cuff |
| Electrical Insulating Glove Color | Red |
| Electrical Insulating Type | Type I |
| Glove Color | Red |
| Glove Hand Style | Left And Right |
| Glove Length | 11" |
| Glove Materials | Rubber |
| Glove Size | 10 |
|---|---|
| Includes | (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag |
| Leather Protector Type | Leather Protectors With Shirred Slip-On Cuff |
| Length | 11" |
| Material | Natural Rubber |
| Max. Ac Voltage | 500V AC |
| Max. Use Voltage | 500V AC/750V DC |
| Max. Use Voltage (dc) | 750V DC |
| Promotion Restriction | Not Eligible For Promotion |
| Proof Test Voltage (ac) | 2500V AC |
| Proof Test Voltage (dc) | 10000V DC |
| Size | 10 |
| Voltage Class | Class 00 |
| Standards | ASTM D 120, IEC EN60903, ASTM F696 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 40.13 |
| Width (cm) | 18.8 |
| HS Code | 4203293010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |