-
Select Country
- Source Now
Get it by Nov 18, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Gloves |
|---|---|
| Ac Max. Use Voltage | 7500V AC |
| Ac Test Voltage | 10000V |
| Brand And Series | Salisbury E114Rb |
| Color | Black |
| Cuff Style | Straight |
| Cuff-end Color | Red |
| Electrical Insulating Glove Color | Black/Red |
| Electrical Insulating Type | Type I |
| Glove Hand Style | Left And Right |
| Glove Length | 14" |
| Glove Materials | Rubber |
| Glove Size | 8 |
| Includes | (1) Pair Electrical Insulating Gloves |
|---|---|
| Length | 14" |
| Material | Natural Rubber |
| Max. Ac Voltage | 7500V AC |
| Max. Use Voltage | 7500V AC/11250V DC |
| Max. Use Voltage (dc) | 11/250V DC |
| Promotion Restriction | Not Eligible For Promotion |
| Proof Test Voltage (ac) | 10000V AC |
| Proof Test Voltage (dc) | 40000V DC |
| Size | 8 |
| Voltage Class | Class 1 |
| Standards | ASTM D 120, IEC EN60903 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 19.05 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.38 |