Get it by May 19, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Gloves |
|---|---|
| Ac Max. Use Voltage | 500V AC |
| Ac Test Voltage | 2500V |
| Color | Red |
| Cuff Style | Straight |
| Cuff-end Color | Red |
| Electrical Insulating Glove Color | Red |
| Electrical Insulating Type | Type I |
| Glove Hand Style | Left And Right |
| Glove Length | 11" |
| Glove Materials | Rubber |
| Glove Size | 12 |
| Includes | (1) Pair Electrical Insulating Gloves |
|---|---|
| Length | 11" |
| Material | Natural Rubber |
| Max. Ac Voltage | 500V AC |
| Max. Use Voltage | 500V AC/750V DC |
| Max. Use Voltage (dc) | 750V DC |
| Promotion Restriction | Not Eligible For Promotion |
| Proof Test Voltage (ac) | 2500V AC |
| Proof Test Voltage (dc) | 10000V DC |
| Size | 12 |
| Voltage Class | Class 00 |
| standard | ASTM D 120, IEC EN60903 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 20.32 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.16 |

