-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Gloves |
|---|---|
| Ac Max. Use Voltage | 500V AC |
| Ac Test Voltage | 2500V |
| Color | Blue |
| Cuff End Color | Blue |
| Cuff Style | Straight |
| Electrical Insulating Glove Color | Blue |
| Electrical Insulating Type | Type II |
| Glove Hand Style | Left And Right |
| Glove Length | 11" |
| Glove Material | Rubber |
| Glove Size | 10.5 |
| Included | (1) Pair Electrical Insulating Gloves |
|---|---|
| Length | 11" |
| Material | Natural Rubber |
| Max. Ac Voltage | 500V AC |
| Max. Use Voltage | 500V AC/750V DC |
| Max. Use Voltage (dc) | 750V DC |
| Promotion Restriction | Not Eligible For Promotion |
| Proof Test Voltage (ac) | 2500V AC |
| Proof Test Voltage (dc) | 10000V DC |
| Size | 10.5 |
| Voltage Class | Class 00 |
| standard | ASTM D 120, IEC EN60903 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.11 |

