Get it by May 19, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Molded Sleeve |
|---|---|
| Ac Max. Use Voltage | 17000V AC |
| Color | Black |
| Cuff Style | Straight |
| Dipped Sleeve Style | Curved |
| Electrical Insulating Type | Type I |
| Material | Natural Rubber |
| Max. Use Voltage | 17000V AC/25500V DC |
| Max. Use Voltage (dc) | 25500V DC |
| Promotion Restriction | Not Eligible For Promotion |
|---|---|
| Proof Test Voltage (ac) | 20000V AC |
| Proof Test Voltage (dc) | 50000V DC |
| Size | L |
| Sleeve Construction | Molded |
| Sleeve Length | 16" |
| Sleeve Material | Rubber |
| Sleeve Size | L |
| standard | ASTM D 1051 |
Salisbury Class 2 molded sleeves are used to provide reliable insulation and safety in electrical work environments. These sleeves meet the standards set by ASTM D 1051, that covers the manufacturing and testing of rubber insulating sleeves for worker protection from electrical shock.
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 79.25 |
| Width (cm) | 30.48 |
| HS Code | 4015900050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.03 |