-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Load Capacity | 630 Kg |
| Material | Chromium, Molybdenum Steel, Nickel |
| Min. Operating Temp. | -40°C |
| Nominal Wll (kg) | 630 Kg |
| Pitch | 109 mm |
|---|---|
| Pivot | 230° |
| Swivel Angle | Not Applicable |
| System Of Measurement | Metric |
| Thread Size | Not Applicable |
| Height (cm) | 8.99 |
|---|---|
| Length (cm) | 35 |
| Width (cm) | 8.99 |
|---|---|
| Weight (kg) | 0.3 |