RUD CHAIN WPPH-B Powerpoint Ring Connection Hoist Rings

Item: CY3KHG
Model: 7989976
Cross Ref: WPPH-B-0,63t
Check Availability
In Stock

Get it by Thursday, Oct 15

Pitch
$65.48 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Hoist Ring
Load Capacity 630 Kg
Material Chromium, Molybdenum Steel, Nickel
Min. Operating Temp. -40°C
Nominal Wll (kg) 630 Kg
Pitch 99 mm
Pivot 230°
Swivel Angle Not Applicable
System Of Measurement Metric
Thread Size Not Applicable

Shipping Information

Height (cm) 8.99
Length (cm) 24.99
Width (cm) 8.99
Weight (kg) 0.1485

Documentation