RUD CHAIN WPP-B Powerpoint Ring Connection Hoist Rings

Item: CY3KHA
Model: 7989954
Cross Ref:  WPP-B-0,63t
Check Availability
In Stock

Get it by May 4, Monday

Pitch
$115.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hoist Ring
Load Capacity 1390 lbs.
Material Chromium, Molybdenum Steel, Nickel
Max. Operating Temp. 752°F
Nominal Wll (kg) 630 Kg
Pivot 230°
Swivel Angle 360°
System Of Measurement Imperial
Temp. Range -40°F to +212°F
Thread Size Not Applicable
Type Double Ball Bearing

Shipping Information

Height (cm) 10.01
Length (cm) 26.01
Width (cm) 10.01
Weight (kg) 0.35

Documentation