-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Load Capacity | 84998.6 Kg |
| Material | Not Available |
| Nominal Size | M48 |
| Nominal Wll (kg) | 85000 Kg |
| Pitch | 577 mm |
| Pivot | 180° |
|---|---|
| Swivel Angle | 360° |
| System Of Measurement | Metric |
| Temp. | -10°C to +100°C |
| Thread Size | M48 x 6 |
| Height (cm) | 73 |
|---|---|
| Length (cm) | 100.99 |
| Width (cm) | 73 |
|---|---|
| Weight (kg) | 168.66 |