RUD CHAIN VWBG-V Load Rings, Metric Thread

Item: AA7JUV
Model: 7103720
Cross Ref: 16A737 / VWBG-V 0,3t-M8
Check Availability
In Stock

Get it by Monday, Sep 21

Nominal Size
$258.84 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Hoist Ring
Bail Dia. 7.94 mm
Bail Inside Length 1 1/4"
Bail Inside Width 1 1/8"
Bail Thickness 5/16"
Color Pink
Dimensions B 30.96 mm
Dimensions C 29.36 mm
Dimensions E 76.2 mm
Dimensions F 12.7 mm
Finish Powder Coating
Hoist Ring Type Pivot, Swivel
Installation Torque 10.03 N-m
Load Capacity 299.37 Kg
Material Steel
Max. Operating Temp. 662°F
Mfr. Series VWBG-V Series
Min. Installation Torque 7.4 lbs.-ft.
Min. Operating Temp. -40°C
Mounting Style Screw On
Mounting Type Screw On
Nominal Size M8
Nominal Wll (kg) 300 Kg
Operation Lifting
Overall Length 1 1/4"
Overall Width 1 1/8"
Pitch 76 mm
Pivot 230°
Pivot Angle 230°
Rotate Angle 360°
System Of Measurement Metric
Thread Projection 12.7 mm
Thread Size M8 x 1.25
Usable Thread Length 1/2"
Working Load Limit 660 lbs.

Shipping Information

Height (cm) 8.51
Length (cm) 27.51
Width (cm) 9.91
HS Code 7326908588
Country Of Origin DE
Weight (kg) 0.18

Certifications