RUD CHAIN VRS-F Starpoints, Metric Thread

Item: AA7JVT
Model: 7900906
Cross Ref: 16A758 / VRS-F-0,1t-M6 with star key
Check Availability
In Stock

Get it by Dec 26, Friday

M6
  • M6
  • M48
  • M56
  • M33
  • M27
  • M22
  • M18
  • M14
  • M42
  • M8
  • M36
  • M30
  • M24
  • M20
  • M16
  • M12
  • M10
  • M64
$167.51
10% off
$150.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hoist Ring
Color Pink
Dimension B 8.73 mm
Dimension C 7.14 mm
Dimension E 23.02 mm
Finish Powder Coated
Load Capacity 99.79 Kg
Material Steel
Max. Operating Temp. 350°C
Mounting Style Bolt On
Nominal Size M6
Nominal Wll (kg) 100 Kg
Pitch 28 mm
Pivot
Swivel Angle 360°
System Of Measurement Metric
Temp. Range -40°C to +100°C
Thread Size M6

Shipping Information

Height (cm) 12.8
Length (cm) 21.01
Width (cm) 18.01
HS Code 8431310060
Country Of Origin DE
Weight (kg) 0.07

Documentation