RUD CHAIN VRBS Load Rings For Welding

Item: AB2KRE
Model: 7992488
Cross Ref: 1MLX1 / VRBS-4t
Check Availability
In Stock

Get it by May 28, Thursday

Pitch
$167.12
5% off
$158.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hoist Ring
Bail Dia. 9/16"
Bail Inside Length 1 7/8"
Bail Inside Width 1 7/8"
Bail Thickness 9/16"
Color Pink
Finish Powder Coated
Hoist Ring Type Pivot
Load Capacity 8820 lbs.
Material Steel
Max. Operating Temp. 752°F
Mfr. Series VRBS Series
Min. Operating Temp. -4°F
Mount Type Weld On
Mounting Style Weld On
Nominal Wll (kg) 4000 Kg
Operation Lifting
Overall Length 5 3/8"
Overall Width 2 1/2"
Pivot 180°
Pivot Angle 180°
Standards Din En Iso 12100 T1, Din En Iso 12100 T2, En 1677
Swivel Angle
System Of Measurement Imperial
Thread Size Not Applicable
Working Load Limit 8820 lbs.

Shipping Information

Height (cm) 16
Length (cm) 22
Width (cm) 37.31
HS Code 8431310060
Country Of Origin DE
Weight (kg) 0.77

Documentation

Certifications

din.jpgen.pngiso.png